This item is Discontinued.

Morse DRILLMILL End Mill, Regular Length Single End, Series 5989C, 58 Dia, 312 Overall Length, 11 95333

DRILLMILL End Mill, Regular Length Single End, Series 5989C, 58 Dia, 312 Overall Length, 11 (Discontinued)

  • Mfr # 95333
  • Zoro # G908010191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95333
Zoro #
G908010191
UPC #
686125953331
Country of Origin
United States

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 5989C, 58 in Dia, 312 in Overall Length, 114 in Flute Length, 2 Flutes, Spiral Flute, 58 in Shank Dia, PlainRound Shank, 114 in Length of Cut, 90 deg Point, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, TiCN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.