This item is Discontinued.

Morse DRILLMILL End Mill, Regular Length Single End, Series 5989C, 716 Dia, 234 Overall Length, 1 95330

DRILLMILL End Mill, Regular Length Single End, Series 5989C, 716 Dia, 234 Overall Length, 1 (Discontinued)

  • Mfr # 95330
  • Zoro # G908010146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95330
Zoro #
G908010146
UPC #
686125953300
Country of Origin
United States

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 5989C, 716 in Dia, 234 in Overall Length, 1 in Flute Length, 2 Flutes, Spiral Flute, 716 in Shank Dia, PlainRound Shank, 1 in Length of Cut, 90 deg Point, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, TiCN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.