DRILLMILL Regular Length Single End, Series 5989, 14 Dia, 212 Overall Length, 34 Flute Leng

  • Mfr # 59064

  • Zoro # G908010177


product price: $40.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59064
Zoro #
G908010177
UPC #
686125590642
Country of Origin
United States

Description

pMorse DRILLMILL Regular Length Single End, Series 5989, 14 in Dia, 212 in Overall Length, 34 in Flute Length, 2 Flutes, Right Spiral Flute, 14 in Shank Dia, PlainRound Shank, 34 in Length of Cut, 90 deg Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.