This item is Discontinued.

Morse DRILLMILL Regular Length Single End, Series 5989, 332 Dia, 112 Overall Length, 38 Flute Len 59086

DRILLMILL Regular Length Single End, Series 5989, 332 Dia, 112 Overall Length, 38 Flute Len (Discontinued)

  • Mfr # 59086
  • Zoro # G308010166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59086
Zoro #
G308010166
UPC #
686125590864
Country of Origin
United States

Description

pMorse DRILLMILL Regular Length Single End, Series 5989, 332 in Dia, 112 in Overall Length, 38 in Flute Length, 4 Flutes, Right Spiral Flute, 18 in Shank Dia, PlainRound Shank, 38 in Length of Cut, 90 deg Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.