This item is Discontinued.

Morse DRILLMILL Regular Length Single End, Series 5989, 58 Dia, 312 Overall Length, 114 Flute Le 59083

DRILLMILL Regular Length Single End, Series 5989, 58 Dia, 312 Overall Length, 114 Flute Le (Discontinued)

  • Mfr # 59083
  • Zoro # G508010164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59083
Zoro #
G508010164
UPC #
686125590833
Country of Origin
United States

Description

pMorse DRILLMILL Regular Length Single End, Series 5989, 58 in Dia, 312 in Overall Length, 114 in Flute Length, 2 Flutes, Right Spiral Flute, 58 in Shank Dia, PlainRound Shank, 114 in Length of Cut, 60 deg Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.