Drum Hand Pump 27-4AV - For some Naphtha's & Aromatics up to 2000 SSU

  • Mfr # 27-4AV
  • Zoro # G105990746
product price: 
$
563.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
27-4AV
Zoro #
G105990746
UPC #
-
Country of Origin
United States

Description

Morse drum hand pump - general guide: some naphtha's & aromatics up to 2000 ssu viscosity morse manual drum and barrel pump provides a controlled discharge rate of approximately 1 quart (.95 liter) on complete forward and backward cycle at 10 psi over 24 feet (7.3 m). It fits the npt (national pipe thread) of the 2" (5 cm) bung on 55 or 30 gallon (208 or 114 liter) steel drum. Adaptors are also available to use morse 55 gallon (208 liter) barrel pump with the buttress thread of the 2" (5 cm) bung on your plastic barrels. suction lift tested for 15 feet (4.6 m) minimum discharge head up to 25 feet (7.3 m) output head pressure is up to 10.83 psi 1" (2.54 cm) npt suction tube 3/4" (1.9 cm) npt discharge tube two position drum pump handle handle can be mounted above the drum hand pump extending 20.5" (52 cm) above the bung when upright. mount handle below the drum hand pump for easier operation from below with the drum on a truck or platform. self-lubricating polytetrafluoroethylene piston ring operates wet or dry for long life chemically compatible with liquids up to 120 f (49 c) handles viscosity up to 2,000 ssu (about as thick as 30 weight motor oil at room temperature). Handle effort increases as viscosity approaches this maximum. many other chemical characteristics effect choice of barrel pump (check chemical compatibility for specific fluids)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews