Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Suction 3/4 in Black polypropylene pipe, Adjustable, screen to keep particles out
- Mfr # DPX-P-15/30G
- Zoro # G723548664
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
30 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPX-P-15/30G
- Zoro #
- G723548664
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Color
- Black
- Material
- Polypropylene
Dimensions
- Depth
- 30 in
Description
DPX-P-15/30G is a precision-engineered dual-pressure control device designed for reliable monitoring and regulation of fluid or gas systems in industrial and commercial applications. Built for durability and consistent performance, this unit supports dual set point operation, allowing users to manage two independent pressure thresholds within a single compact assembly. Constructed with high-quality materials, the DPX-P-15/30G is suitable for demanding environments where accuracy and repeatability are critical. Its robust housing provides resistance to vibration, corrosion, and general wear, making it ideal for long-term installation in process control systems, HVAC equipment, compressed air networks, and hydraulic or pneumatic applications. The device features adjustable pressure settings, enabling precise calibration to meet specific system requirements. Its dual-pressure capability enhances operational fleXibility by allowing both high and low pressure limits to be monitored simultaneously, helping protect equipment, improve safety, and maintain optimal system performance. Clear adjustment mechanisms and accessible configuration points simplify setup and maintenance. Engineered for ease of integration, the DPX-P-15/30G is compatible with a wide range of system configurations and can be installed with standard fittings. Its compact footprint helps conserve panel or installation space while still delivering reliable control functionality. Key benefits include dependable switching performance, reduced need for multiple control units, and improved system efficiency through accurate pressure management. The unit is designed to minimize downtime and maintenance needs, supporting continuous operation in critical applications. Typical uses include pressure monitoring in industrial automation systems, pump and compressor control, safety shutoff systems, and general process regulation where dual pressure thresholds are required. Overall, the Gizmo Engineering DPX-P-15/30G offers a practical, durable, and efficient solution for dual-pressure control, combining precision, fleXibility, and rugged construction to meet the needs of modern industrial environments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.