Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA02E
Zoro #
G0823103
UPC #
050326111027
Country of Origin
United States
Dimensions
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Pilot Drill Size
1/4 in dia x 4 5/16 in L
Max. Cutting Depth
1 1/2 in
Range of Saw Sizes
7/8" to 2-1/2"
Shank Size
7/16 in Hex
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
9
Includes
(3) Pilot Drills 4 5/16 inL
Hole Saw Product Grouping
Hole Saw Kits
Item
Electricians Hole Saw Kit
Impact Rated
No
Replacement Pilot Drill No.
Mfr. No. TACPD4
Arbor Design
Built-In
Teeth per Inch
5
Primary Saw Application
Wood
Description
Electricians Hole Saw Kit, Arbor Design Built-In, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 5/16 in L, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.