This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Double End Stub Length, Series 5948C, 12 Diameter Cutter, 3 O 90621

End Mill, Ball Nose Center Cutting Double End Stub Length, Series 5948C, 12 Diameter Cutter, 3 O (Discontinued)

  • Mfr # 90621
  • Zoro # G808012738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90621
Zoro #
G808012738
UPC #
686125906214
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Double End Stub Length, Series 5948C, 12 in Diameter Cutter, 3 in Overall Length, 58 in Maximum Depth of Cut, 2 Flutes, 12 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.