This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Double End Stub Length, Series 5949, 716 Diameter Cutter, 3 O 58378

End Mill, Ball Nose Center Cutting Double End Stub Length, Series 5949, 716 Diameter Cutter, 3 O (Discontinued)

  • Mfr # 58378
  • Zoro # G508012847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58378
Zoro #
G508012847
UPC #
686125583781
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Double End Stub Length, Series 5949, 716 in Diameter Cutter, 3 in Overall Length, 916 in Maximum Depth of Cut, 4 Flutes, 716 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.