This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5952, 316 Diameter Cutter 58612

End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5952, 316 Diameter Cutter (Discontinued)

  • Mfr # 58612
  • Zoro # G608012976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58612
Zoro #
G608012976
UPC #
686125586126
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5952, 316 in Diameter Cutter, 3 in Overall Length, 118 in Maximum Depth of Cut, 2 Flutes, 316 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.