This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5953, 18 Diameter Cutter,  58708

End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5953, 18 Diameter Cutter, (Discontinued)

  • Mfr # 58708
  • Zoro # G308012825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58708
Zoro #
G308012825
UPC #
686125587086
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5953, 18 in Diameter Cutter, 3 in Overall Length, 1 in Maximum Depth of Cut, 4 Flutes, 18 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.