This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Long Length Single End, Series 5956, 18 Diameter Cutter, 214 57575

End Mill, Ball Nose Center Cutting Long Length Single End, Series 5956, 18 Diameter Cutter, 214 (Discontinued)

  • Mfr # 57575
  • Zoro # G108012902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57575
Zoro #
G108012902
UPC #
686125575755
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Long Length Single End, Series 5956, 18 in Diameter Cutter, 214 in Overall Length, 34 in Maximum Depth of Cut, 2 Flutes, 18 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.