This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Long Length Single End, Series 5957, 1 Diameter Cutter, 5 Over 58894

End Mill, Ball Nose Center Cutting Long Length Single End, Series 5957, 1 Diameter Cutter, 5 Over (Discontinued)

  • Mfr # 58894
  • Zoro # G308013204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58894
Zoro #
G308013204
UPC #
686125588946
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Long Length Single End, Series 5957, 1 in Diameter Cutter, 5 in Overall Length, 214 in Maximum Depth of Cut, 4 Flutes, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.