This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4554, 78 Cutter Dia, 418 44280

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4554, 78 Cutter Dia, 418 (Discontinued)

  • Mfr # 44280
  • Zoro # G308012863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44280
Zoro #
G308012863
UPC #
686125442804
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4554, 78 in Cutter Dia, 418 in Overall Length, 178 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 78 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.