This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4589, 18 Cutter Dia, 2516 44451

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4589, 18 Cutter Dia, 2516 (Discontinued)

  • Mfr # 44451
  • Zoro # G208011089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44451
Zoro #
G208011089
UPC #
686125444518
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4589, 18 in Cutter Dia, 2516 in Overall Length, 38 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.