This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4589, 316 Cutter Dia, 238 44452

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4589, 316 Cutter Dia, 238 (Discontinued)

  • Mfr # 44452
  • Zoro # G508011017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44452
Zoro #
G508011017
UPC #
686125444525
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 4589, 316 in Cutter Dia, 238 in Overall Length, 12 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.