This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5942, 364 Diameter Cutter, 1 58203

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5942, 364 Diameter Cutter, 1 (Discontinued)

  • Mfr # 58203
  • Zoro # G308010975
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58203
Zoro #
G308010975
UPC #
686125582036
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5942, 364 in Diameter Cutter, 112 in Overall Length, 18 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 18 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.