This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5942C, 38 Diameter Cutter, 2 91137

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5942C, 38 Diameter Cutter, 2 (Discontinued)

  • Mfr # 91137
  • Zoro # G908010931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91137
Zoro #
G908010931
UPC #
686125911379
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5942C, 38 in Diameter Cutter, 212 in Overall Length, 78 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.