This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5963C, 18 mm Diameter Cutter,  90578

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5963C, 18 mm Diameter Cutter, (Discontinued)

  • Mfr # 90578
  • Zoro # G608010996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90578
Zoro #
G608010996
UPC #
686125905781
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5963C, 18 mm Diameter Cutter, 102 mm Overall Length, 35 mm Maximum Depth of Cut, 2 Flutes, 18 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.