This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5963G, 35 mm Diameter Cutter,  90545

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5963G, 35 mm Diameter Cutter, (Discontinued)

  • Mfr # 90545
  • Zoro # G608011245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90545
Zoro #
G608011245
UPC #
686125905453
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5963G, 35 mm Diameter Cutter, 51 mm Overall Length, 12 mm Maximum Depth of Cut, 2 Flutes, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.