This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965, 4 mm Diameter Cutter, 51 59446

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965, 4 mm Diameter Cutter, 51 (Discontinued)

  • Mfr # 59446
  • Zoro # G008010794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59446
Zoro #
G008010794
UPC #
686125594466
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965, 4 mm Diameter Cutter, 51 mm Overall Length, 14 mm Maximum Depth of Cut, 4 Flutes, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.