This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Single End Stub Length, Series 5974, 316 Diameter Cutter, 2 O 57059

End Mill, Ball Nose Center Cutting Single End Stub Length, Series 5974, 316 Diameter Cutter, 2 O (Discontinued)

  • Mfr # 57059
  • Zoro # G408013142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57059
Zoro #
G408013142
UPC #
686125570590
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Single End Stub Length, Series 5974, 316 in Diameter Cutter, 2 in Overall Length, 38 in Maximum Depth of Cut, 2 Flutes, 316 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.