This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Single End Stub Length, Series 5976, 516 Diameter Cutter, 2 O 57077

End Mill, Ball Nose Center Cutting Single End Stub Length, Series 5976, 516 Diameter Cutter, 2 O (Discontinued)

  • Mfr # 57077
  • Zoro # G708013002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57077
Zoro #
G708013002
UPC #
686125570774
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Single End Stub Length, Series 5976, 516 in Diameter Cutter, 2 in Overall Length, 12 in Maximum Depth of Cut, 4 Flutes, 516 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.