This item is Discontinued.

Morse End Mill, Ball Nose Double End Regular Length, Series 1889G, 14 Cutter Dia, 318 Overall Length 96497

End Mill, Ball Nose Double End Regular Length, Series 1889G, 14 Cutter Dia, 318 Overall Length (Discontinued)

  • Mfr # 96497
  • Zoro # G208013175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96497
Zoro #
G208013175
UPC #
686125964979
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Double End Regular Length, Series 1889G, 14 in Cutter Dia, 318 in Overall Length, 12 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.