This item is Discontinued.

Morse End Mill, Center Cutting Double End Long Length, Series 1893, 316 Cutter Dia, 338 Overall Leng 43245

End Mill, Center Cutting Double End Long Length, Series 1893, 316 Cutter Dia, 338 Overall Leng (Discontinued)

  • Mfr # 43245
  • Zoro # G708011848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43245
Zoro #
G708011848
UPC #
686125432454
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Long Length, Series 1893, 316 in Cutter Dia, 338 in Overall Length, 1 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 316 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, HSS, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.