This item is Discontinued.

Morse End Mill, Center Cutting Double End Long Length, Series 1893, 332 Cutter Dia, 258 Overall Leng 43242

End Mill, Center Cutting Double End Long Length, Series 1893, 332 Cutter Dia, 258 Overall Leng (Discontinued)

  • Mfr # 43242
  • Zoro # G808011878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43242
Zoro #
G808011878
UPC #
686125432423
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Long Length, Series 1893, 332 in Cutter Dia, 258 in Overall Length, 932 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 316 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, HSS, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.