This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 1895C, 532 Cutter Dia, 214 Overall 43226

End Mill, Center Cutting Double End Regular Length, Series 1895C, 532 Cutter Dia, 214 Overall (Discontinued)

  • Mfr # 43226
  • Zoro # G308011569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43226
Zoro #
G308011569
UPC #
686125432263
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1895C, 532 in Cutter Dia, 214 in Overall Length, 716 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 316 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Cobalt 8M42 HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.