This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 1896, 1 Cutter Dia, 578 Overall Leng 43430

End Mill, Center Cutting Double End Regular Length, Series 1896, 1 Cutter Dia, 578 Overall Leng (Discontinued)

  • Mfr # 43430
  • Zoro # G208011614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43430
Zoro #
G208011614
UPC #
686125434304
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1896, 1 in Cutter Dia, 578 in Overall Length, 158 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.