This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 1896G, 1116 Cutter Dia, 5 Overall Len 96077

End Mill, Center Cutting Double End Regular Length, Series 1896G, 1116 Cutter Dia, 5 Overall Len (Discontinued)

  • Mfr # 96077
  • Zoro # G108011752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96077
Zoro #
G108011752
UPC #
686125960773
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1896G, 1116 in Cutter Dia, 5 in Overall Length, 1516 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.