This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 1896G, 1332 Cutter Dia, 334 Overall 96068

End Mill, Center Cutting Double End Regular Length, Series 1896G, 1332 Cutter Dia, 334 Overall (Discontinued)

  • Mfr # 96068
  • Zoro # G008011579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96068
Zoro #
G008011579
UPC #
686125960681
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1896G, 1332 in Cutter Dia, 334 in Overall Length, 1316 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 12 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.