This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 1896G, 18 Cutter Dia, 3116 Overall 96050

End Mill, Center Cutting Double End Regular Length, Series 1896G, 18 Cutter Dia, 3116 Overall (Discontinued)

  • Mfr # 96050
  • Zoro # G408011643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96050
Zoro #
G408011643
UPC #
686125960506
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1896G, 18 in Cutter Dia, 3116 in Overall Length, 38 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.