This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 4553G, 932 Cutter Dia, 338 Overall 96010

End Mill, Center Cutting Double End Regular Length, Series 4553G, 932 Cutter Dia, 338 Overall (Discontinued)

  • Mfr # 96010
  • Zoro # G308012160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96010
Zoro #
G308012160
UPC #
686125960100
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 4553G, 932 in Cutter Dia, 338 in Overall Length, 1116 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.