This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 5895G, 14 Cutter Dia, 338 Overall L 91054

End Mill, Center Cutting Double End Regular Length, Series 5895G, 14 Cutter Dia, 338 Overall L (Discontinued)

  • Mfr # 91054
  • Zoro # G408011988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91054
Zoro #
G408011988
UPC #
686125910549
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 5895G, 14 in Cutter Dia, 338 in Overall Length, 58 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Solid Micrograin Carbide, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.