This item is Discontinued.

Morse End Mill, Center Cutting Double End Stub Length, Series 5946C, 532 Cutter Dia, 2 Overall Length,  91014

End Mill, Center Cutting Double End Stub Length, Series 5946C, 532 Cutter Dia, 2 Overall Length, (Discontinued)

  • Mfr # 91014
  • Zoro # G208011645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91014
Zoro #
G208011645
UPC #
686125910143
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Stub Length, Series 5946C, 532 in Cutter Dia, 2 in Overall Length, 516 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 316 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.