This item is Discontinued.

Morse End Mill, Center Cutting Double End Stub Length, Series 5947G, 14 Cutter Dia, 212 Overall Leng 90306

End Mill, Center Cutting Double End Stub Length, Series 5947G, 14 Cutter Dia, 212 Overall Leng (Discontinued)

  • Mfr # 90306
  • Zoro # G908011631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90306
Zoro #
G908011631
UPC #
686125903060
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Stub Length, Series 5947G, 14 in Cutter Dia, 212 in Overall Length, 12 in Maximum Depth of Cut, 2 Flutes, 14 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.