This item is Discontinued.

Morse End Mill, Center Cutting Double End Stub Length, Series 5947G, 38 Cutter Dia, 3 Overall Length,  90308

End Mill, Center Cutting Double End Stub Length, Series 5947G, 38 Cutter Dia, 3 Overall Length, (Discontinued)

  • Mfr # 90308
  • Zoro # G308011620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90308
Zoro #
G308011620
UPC #
686125903084
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Stub Length, Series 5947G, 38 in Cutter Dia, 3 in Overall Length, 916 in Maximum Depth of Cut, 2 Flutes, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.