This item is Discontinued.

Morse End Mill, Center Cutting Extra Long Length High Helix Single End, Series 1922, 58 Cutter Dia, 61 44080

End Mill, Center Cutting Extra Long Length High Helix Single End, Series 1922, 58 Cutter Dia, 61 (Discontinued)

  • Mfr # 44080
  • Zoro # G408011421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44080
Zoro #
G408011421
UPC #
686125440800
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Extra Long Length High Helix Single End, Series 1922, 58 in Cutter Dia, 618 in Overall Length, 4 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 58 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.