This item is Discontinued.

Morse End Mill, Center Cutting Extra Long Length Single End, Series 4588, 1132 Cutter Dia, 414 Overa 45393

End Mill, Center Cutting Extra Long Length Single End, Series 4588, 1132 Cutter Dia, 414 Overa (Discontinued)

  • Mfr # 45393
  • Zoro # G808011496
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45393
Zoro #
G808011496
UPC #
686125453930
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Extra Long Length Single End, Series 4588, 1132 in Cutter Dia, 414 in Overall Length, 212 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.