This item is Discontinued.

Morse End Mill, Center Cutting High Helix Long Length Single End, Series 1921, 1 Cutter Dia, 612 Over 44059

End Mill, Center Cutting High Helix Long Length Single End, Series 1921, 1 Cutter Dia, 612 Over (Discontinued)

  • Mfr # 44059
  • Zoro # G508010775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44059
Zoro #
G508010775
UPC #
686125440596
Country of Origin
United States

Description

pMorse End Mill, Center Cutting High Helix Long Length Single End, Series 1921, 1 in Cutter Dia, 612 in Overall Length, 4 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.