This item is Discontinued.

Morse End Mill, Center Cutting High Helix Long Length Single End, Series 1921, 58 Cutter Dia, 458 Ov 44056

End Mill, Center Cutting High Helix Long Length Single End, Series 1921, 58 Cutter Dia, 458 Ov (Discontinued)

  • Mfr # 44056
  • Zoro # G608010774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44056
Zoro #
G608010774
UPC #
686125440565
Country of Origin
United States

Description

pMorse End Mill, Center Cutting High Helix Long Length Single End, Series 1921, 58 in Cutter Dia, 458 in Overall Length, 212 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 58 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.