This item is Discontinued.

Morse End Mill, Center Cutting High Performance Regular Length Single End, Series 5967, 58 Cutter Dia,  58939

End Mill, Center Cutting High Performance Regular Length Single End, Series 5967, 58 Cutter Dia, (Discontinued)

  • Mfr # 58939
  • Zoro # G108012490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58939
Zoro #
G108012490
UPC #
686125589394
Country of Origin
United States

Description

pMorse End Mill, Center Cutting High Performance Regular Length Single End, Series 5967, 58 in Cutter Dia, 006 in Corner Radius, 312 in Overall Length, 114 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 58 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Micrograin Solid Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.