This item is Discontinued.

Morse End Mill, Center Cutting High Performance Regular Length Single End, Series 5967, 58 Cutter Dia,  59111

End Mill, Center Cutting High Performance Regular Length Single End, Series 5967, 58 Cutter Dia, (Discontinued)

  • Mfr # 59111
  • Zoro # G908012515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59111
Zoro #
G908012515
UPC #
686125591113
Country of Origin
United States

Description

pMorse End Mill, Center Cutting High Performance Regular Length Single End, Series 5967, 58 in Cutter Dia, 0045 in Corner Radius, 312 in Overall Length, 114 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 58 in Shank Dia, 30 deg Helix Angle, Micrograin Solid Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.