This item is Discontinued.

Morse End Mill, Center Cutting Honed Edge Long Length Single End, Series 5981, 12 Cutter Dia, 003 Cor 95983

End Mill, Center Cutting Honed Edge Long Length Single End, Series 5981, 12 Cutter Dia, 003 Cor (Discontinued)

  • Mfr # 95983
  • Zoro # G408014491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95983
Zoro #
G408014491
UPC #
686125959838
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Honed Edge Long Length Single End, Series 5981, 12 in Cutter Dia, 003 in Corner Radius, 6 in Overall Length, 4 Flutes, Variable Flute, 12 in Shank Dia, 30 deg Helix Angle, Straight Shank, 10 Cobalt Submicron Solid Carbide, Aluminum Chromium Titanium Nitridep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.