This item is Discontinued.

Morse End Mill, Center Cutting Honed Edge Regular Length Single End, Series 5981, 1 Cutter Dia, 003 Co 95924

End Mill, Center Cutting Honed Edge Regular Length Single End, Series 5981, 1 Cutter Dia, 003 Co (Discontinued)

  • Mfr # 95924
  • Zoro # G908014526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95924
Zoro #
G908014526
UPC #
686125959241
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Honed Edge Regular Length Single End, Series 5981, 1 in Cutter Dia, 003 in Corner Radius, 4 in Overall Length, 4 Flutes, Variable Flute, 1 in Shank Dia, 30 deg Helix Angle, Straight Shank, 10 Cobalt Submicron Solid Carbide, Aluminum Chromium Titanium Nitridep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.