This item is Discontinued.

Morse End Mill, Center Cutting Honed Edge Single End Stub Length, Series 5981, 58 Cutter Dia, 003 Cor 95886

End Mill, Center Cutting Honed Edge Single End Stub Length, Series 5981, 58 Cutter Dia, 003 Cor (Discontinued)

  • Mfr # 95886
  • Zoro # G508014537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95886
Zoro #
G508014537
UPC #
686125958862
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Honed Edge Single End Stub Length, Series 5981, 58 in Cutter Dia, 003 in Corner Radius, 3 in Overall Length, 4 Flutes, Variable Flute, 58 in Shank Dia, 30 deg Helix Angle, Straight Shank, 10 Cobalt Submicron Solid Carbide, Aluminum Chromium Titanium Nitridep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.