This item is Discontinued.

Morse End Mill, Center Cutting Long Length Single End, Series 4551G, 1532 Cutter Dia, 4 Overall Length 96239

End Mill, Center Cutting Long Length Single End, Series 4551G, 1532 Cutter Dia, 4 Overall Length (Discontinued)

  • Mfr # 96239
  • Zoro # G008014402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96239
Zoro #
G008014402
UPC #
686125962395
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Long Length Single End, Series 4551G, 1532 in Cutter Dia, 4 in Overall Length, 2 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 12 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.