This item is Discontinued.

Morse End Mill, Center Cutting Long Length Single End, Series 4599, 114 Cutter Dia, 512 Overall Len 44609

End Mill, Center Cutting Long Length Single End, Series 4599, 114 Cutter Dia, 512 Overall Len (Discontinued)

  • Mfr # 44609
  • Zoro # G608014512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44609
Zoro #
G608014512
UPC #
686125446093
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Long Length Single End, Series 4599, 114 in Cutter Dia, 512 in Overall Length, 3 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 114 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.