This item is Discontinued.

Morse End Mill, Center Cutting Long Length Single End, Series 5954C, 34 Cutter Dia, 5 Overall Length,  90138

End Mill, Center Cutting Long Length Single End, Series 5954C, 34 Cutter Dia, 5 Overall Length, (Discontinued)

  • Mfr # 90138
  • Zoro # G808014633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90138
Zoro #
G808014633
UPC #
686125901387
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Long Length Single End, Series 5954C, 34 in Cutter Dia, 5 in Overall Length, 214 in Maximum Depth of Cut, 2 Flutes, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.