This item is Discontinued.

Morse End Mill, Center Cutting Long Length Single End, Series 5955C, 1 Cutter Dia, 5 Overall Length, 2 90839

End Mill, Center Cutting Long Length Single End, Series 5955C, 1 Cutter Dia, 5 Overall Length, 2 (Discontinued)

  • Mfr # 90839
  • Zoro # G108014074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90839
Zoro #
G108014074
UPC #
686125908393
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Long Length Single End, Series 5955C, 1 in Cutter Dia, 5 in Overall Length, 214 in Maximum Depth of Cut, 4 Flutes, 1 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.